13-1/2 in. Adjustable Lavatory Hanger
13-1/2 in. Adjustable Lavatory Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hangers
- Adjusts from 10 1/2" to 16"
- For iron, lugs fit into pockets
- For china, remove side lugs
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Hardware Included:
- No
- Height:
- 1
- Length:
- 13-1/2
- Material:
- Cast Iron
- Product Type:
- Hanger
- UPC:
- 717510560275
- Width:
- 3-1/2