13-1/10 in. Plastic Rubber Y Hose Mixer
13-1/10 in. Plastic Rubber Y Hose Mixer
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High pressure hose; 12" arms
- Individually bagged
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Female
- End Connection 2:
- ID Tube
- End Connections:
- Female x ID Tube
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, EPDM
- NSF Certified:
- No
- Product Type:
- Y Hose Mixer
- Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 717510044126
- Width:
- 6-1/10 in