13-4/5 x 2-7/10 x 9 in. Plastic, Steel Bolt and Cap Set
13-4/5 x 2-7/10 x 9 in. Plastic, Steel Bolt and Cap Set
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- To attach toilet to closet flange in the floor
- White plastic bolt caps with locking snap rings
- Solid brass bolts
- Nickel plated steel screws and washers
- Includes two cap assemblies and two bolt sets
- Carded
Documents
Specifications
- Automatic Shut-Off:
- No
- Length:
- 13-4/5
- Material:
- Plastic, Steel
- Size:
- 13-4/5 in x 2-7/10 in x 9 in
- UPC:
- 717510246933
- WaterSense Labeled:
- No
- Width:
- 9