1/4 in. Cast Bronze FIPT x MIPT Gas Ball Valve
1/4 in. Cast Bronze FIPT x MIPT Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for water process piping and air supply systems
- 30 PSI
- Temperature rating -40 to 250F
- On/Off operation with 360-degree rotation
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Handle Material:
- Cast Bronze
- Height:
- 2-3/10 in
- IAPMO Listed:
- No
- Length:
- 4/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Water, Air
- UL Listed:
- No
- UPC:
- 717510019285
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1/4 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.5 lb
- Width:
- 2/5 in