14 in. Quick Zip Pipe Hanger
This product has been replaced by
Manufacturer Part #QZH14
14 in. Quick Zip Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 450-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Neatly hangs and safely secures pipes and cables, including PVC/DWV, Copper, PEX, and more
- 14" hanger stick
- Hanger stick features embossed measurements for accurate placement
- Constructed of corrosion-resistant polypropylene
- IAPMO certified
- Sold in carton quantities only; priced each
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-1/10
- Length:
- 26-23/50
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Pipe Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JH86014
- UPC:
- 717510406436
- Width:
- 3-39/50