#14 x 1-1/2 in. Phillips Head Wood Screw
#14 x 1-1/2 in. Phillips Head Wood Screw
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Specifications
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- FM Approved:
- No
- Height:
- 1/2 in
- Length:
- 1-1/2 in
- Product Type:
- Phillips Head
- Size:
- #14
- UL Listed:
- No
- UPC:
- 717510330380
- Width:
- 1-1/2 in