14.1 oz Propane
14.1 oz Propane
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperatures for burning: Propane 2300
- LTL TRANSPORTATION ONLY
- NO UPS/FED EX
- CARTON QUANTITIES ONLY
Documents
Specifications
- Application:
- Welding, Soldering
- Capacity:
- 14.1 oz
- Fuel Type:
- Propane
- Height:
- 5-4/5 in
- Length:
- 11 in
- Maximum Temperature:
- 2300
- Product Type:
- Cylinder
- Size:
- 14.1 oz
- Torch Type:
- Propane
- UPC:
- 717510406016
- Weight:
- 21.5 lb
- Width:
- 18 in