15/16 - 27 x 55/64 in. Brass Slotted Aerator in Chrome
15/16 - 27 x 55/64 in. Brass Slotted Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF listed santoprene washer
- Meets ANSI A-112.18M
- 2.2 BPM
- Easily cleaned
- Individually bagged
- Lead Free
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 2.5 gpm
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510013047
- WaterSense Labeled:
- No