This product requires certification to purchase.

15 in. Dual-Tite Extra Heavy Gasket

Jones Stephens

15 in. Dual-Tite Extra Heavy Gasket

  • Fast #
  • Part #JV97015
  • Item #3347374
  • Manufacturer Part #V97015
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

15 in. Dual-Tite Extra Heavy Gasket

  • Fast #
  • Part #JV97015
  • Item #3347374
  • Manufacturer Part #V97015
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM Standard C564
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
15 in
Characteristics & Features
Fitting Type
Gasket
Material
Rubber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM C-564
Type
JV97015
UPC
717510970159