15 in. Heavy Duty Utility Strap
15 in. Heavy Duty Utility Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plated S-hooks
- Meets or exceeds ASTM standards
- Weather and wear resistant
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 8-4/5 in
- Length:
- 15 in
- UPC:
- 717510209150
- Weight:
- 6.4 lb
- Width:
- 13-1/5 in