15 x 3/4 in. Water Heater Connector
15 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable corrugated stainless steel provides superior flexibility for easy installation
- Integrated dielectric sleeve provides protection against galvanic corrosion
- Includes rubber washers for a tight seal
- Simple installation with no special tools required
- For residential or commercial use
- Lead free
- UPC listed
- Complies with NSF, ANSI, ASME & CSA specifications
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Silver Tones
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 15 in
- Material:
- Stainless Steel
- NSF:
- NSF 372-2016
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- Yes
- UL Listed:
- No
- UPC:
- 717510098273