This product requires certification to purchase.

16 in. Direct Connect Waste Arm in Black

Jones Stephens

16 in. Direct Connect Waste Arm in Black

  • Fast #
  • Part #JP39017
  • Item #3706161
  • Manufacturer Part #P39017
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

16 in. Direct Connect Waste Arm in Black

  • Fast #
  • Part #JP39017
  • Item #3706161
  • Manufacturer Part #P39017
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Connects to tailpiece in sink drain applications
  • Quick and easy installation
  • Direct connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Length
16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Connection Type
Direct Connect
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 14-2010a
ASTM
ASTM F409-2017
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Direct Connect
UPC
717510391176