16 in. Flexible Push/Pull PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
16 in. Flexible Push/Pull PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Flexible tubing eliminates the need to use 45° elbows for offsets and makes the installation process simple
- Includes test plug and test membrane
- Push/Pull stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB0F16PBPCP
- UPC:
- 717510427028
- Width:
- 18-43/100 in