This product requires certification to purchase.

16 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Matte Black

Jones Stephens

16 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Matte Black

  • Fast #
  • Part #JB2S16PZLMB
  • Item #10765978
  • Manufacturer Part #B2S16PZLMB
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

16 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Matte Black

  • Fast #
  • Part #JB2S16PZLMB
  • Item #10765978
  • Manufacturer Part #B2S16PZLMB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish
  • Constructed of polypropylene
  • Fits 1-1/2" pipe
  • Two-hole faceplate
  • Slip joint connection
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JB2S16PZLMB
UPC:
717510426694
Width:
5-9/10 in