16 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit with Quick Test in Matte Black
16 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit with Quick Test in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish
- Constructed of polypropylene
- Fits 1-1/2" pipe
- Snap-on faceplate
- Slip joint connection
- Includes test plug
- Lift and turn stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510427110
- Width:
- 5-9/10