This product requires certification to purchase.

16 in. Slip-Joint End Outlet Waste in Black

Jones Stephens

16 in. Slip-Joint End Outlet Waste in Black

  • Fast #
  • Part #JP39007
  • Item #3705858
  • Manufacturer Part #P39007
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

16 in. Slip-Joint End Outlet Waste in Black

  • Fast #
  • Part #JP39007
  • Item #3705858
  • Manufacturer Part #P39007
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Connects to tailpiece in sink drain applications
  • Includes baffle tee
  • Slip joint connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASTM:
ASTM F409-2017
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2
IAPMO Listed:
Yes
Length:
16
Material:
Plastic
Material Type:
ABS
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510391077