17 oz INV MARKING PAINT SARE
17 oz INV MARKING PAINT SARE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For vessel sinks
- With 2-1/4" drain body and 6" (5-7/8") brass tailpiece
- Blister card packaging
- Tailpiece opening 1-1/4" OD
- This no-mess aerosol produces easy-to-follow marks-and sprays upside-down for easy use
Documents
Specifications
- Application:
- Blacktop Roads, Concrete, Gravel, Dirt, Grass
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 10-1/10 in
- Length:
- 11-1/10 in
- Material:
- Aerosol
- Product Type:
- Marking Spray
- Size:
- 17 oz
- Type:
- R2564838
- UPC:
- 020066256494
- Weight:
- 16.45 lb
- Width:
- 8-2/5 in