This product requires certification to purchase.

18 ga 3 x 12 in. Galvanized Steel F.H.A. Strap

Jones Stephens

18 ga 3 x 12 in. Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF18312
  • Item #3705192
  • Manufacturer Part #F18312
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

18 ga 3 x 12 in. Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF18312
  • Item #3705192
  • Manufacturer Part #F18312
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/5 in
Length
12 in
Width
12-3/10 in
Characteristics & Features
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510183122