18 ga Double Stud Shoe in Galvanized
18 ga Double Stud Shoe in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 18 gauge galvanized
- Four nail holes on each side
- Pipe opening accommodates 2" IPS or smaller pipe
- Stud/joist reinforcement when drilling or notching for pipe runs
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Height:
- 9-9/10 in
- Length:
- 9-3/10 in
- Material:
- Steel
- Product Type:
- Double
- UPC:
- 717510333220
- Width:
- 9-2/5 in