18 ga Single Stud Shoe in Galvanized
18 ga Single Stud Shoe in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 gauge galvanized
- Four nail holes on each side
- Pipe opening accommodates 2" IPS or smaller pipe
- Stud/joist reinforcement when drilling or notching for pipe runs
Documents
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Galvanized
- Gauge (metal):
- 18
- Height:
- 9-7/10
- Length:
- 9-2/5
- Material:
- Steel
- Product Type:
- Single
- UPC:
- 717510330212
- Width:
- 9-3/10