18 in. Ceiling Mount Shower Arm and Flange in Old World Bronze
18 in. Ceiling Mount Shower Arm and Flange in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceiling mount
- Lowers shower head 18" from ceiling
- Perfect for rain style shower heads
- Classic design
- Heavy brass material
- Shower arm connects to included heavy duty mounting escutcheon
- Connects to 1/2" Male IPS pipe on ceiling
- Shower arm has 1/2" Female IPS input connection
- 1/2" Male output connects to all standard shower heads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/10
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 18
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510015393
- WaterSense Labeled:
- No
- Width:
- 3-1/5