18 in. S-Shaped Shower Arm with 1/2 in. IPS Connections in Brushed Nickel
18 in. S-Shaped Shower Arm with 1/2 in. IPS Connections in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mount
- Raises shower head 12" from wall connection
- 18" out from wall
- Perfect for rain style shower heads
- Classic design
- Heavy brass material
- Shower arm connects to included heavy duty mounting escutcheon
- Connects to 1/2" Male IPS pipe on wall
- Shower arm has 1/2" Female IPS input connection
- 1/2" Male output connects to all standard shower heads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass
- NSF Certified:
- No
- Type:
- JS0155BN
- UL Listed:
- No
- UPC:
- 717510012552
- WaterSense Labeled:
- No
- Width:
- 21-7/10