18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Case: 25 Pallet: 2100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable corrugated copper provides superior flexibility for easy installation
- Integrated dielectric sleeve provides protection against galvanic corrosion
- Includes rubber washers for a tight seal
- Simple installation with no special tools required
- For residential or commercial use
- Lead free
- UPC listed
- Complies with NSF, ANSI, ASME & CSA specifications
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Copper Tones
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18
- Material:
- Copper
- NSF:
- NSF 372-2016
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Rigid:
- No
- UL Listed:
- No
- UPC:
- 717510347180