18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- FIP x MIP x LENGTH
- Corrugated for easy flex on water heaters and softeners
- Includes rubber washers
- Corrugated copper
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18
- Material:
- Copper
- NSF:
- NSF 372-2016
- Rigid:
- No
- UL Listed:
- No
- UPC:
- 717510367188