This product requires certification to purchase.

2 - 6 in. Lead Joint Runners

Jones Stephens

2 - 6 in. Lead Joint Runners

  • Fast #
  • Part #JL42012
  • Item #62351
  • Manufacturer Part #L42012
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 - 6 in. Lead Joint Runners

  • Fast #
  • Part #JL42012
  • Item #62351
  • Manufacturer Part #L42012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with 4" to 6" pipe size
  • Requires Certification

Documents


Specifications

Application:
Threading
Fits Pipe Size:
4 in - 6 in
Height:
2-3/5 in
Length:
10-7/10 in
Product Type:
Lead Joint Runners
UPC:
717510428124
Weight:
0.1 lb
Width:
6-7/10 in