This product requires certification to purchase.

2-1/2 FPT x 2-1/2 in. Sweat Flanged Dielectric Union

Jones Stephens

2-1/2 FPT x 2-1/2 in. Sweat Flanged Dielectric Union

  • Fast #
  • Part #JD06250
  • Item #3705538
  • Manufacturer Part #D06250
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 FPT x 2-1/2 in. Sweat Flanged Dielectric Union

  • Fast #
  • Part #JD06250
  • Item #3705538
  • Manufacturer Part #D06250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Temperature range: 180F at 200 PSI
  • Maximum temperature 200F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
Automatic Shut-Off:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in x 2-1/2 in
Length:
7
Material:
Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JD06250
UPC:
717510062557