This product requires certification to purchase.

2-1/2 in. Brass Countersunk Plug

Jones Stephens

2-1/2 in. Brass Countersunk Plug

  • Fast #
  • Part #JP51250
  • Item #318766
  • Manufacturer Part #P51250
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Brass Countersunk Plug

  • Fast #
  • Part #JP51250
  • Item #318766
  • Manufacturer Part #P51250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Countersunk, Plug
Height:
2/5
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510512502
Weight:
0.2
Width:
3