This product requires certification to purchase.

2-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated

Jones Stephens

2-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF06250
  • Item #1602948
  • Manufacturer Part #F06250
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF06250
  • Item #1602948
  • Manufacturer Part #F06250
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated
  • 5.313 Flange OD
  • CARTON QUANTITIES ONLY
  • Secure connection and seal with stainless steel gripper ring and EPDM O-ring
  • Maximum temperature is 180° F and maximum pressure is 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • 2 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Hinged
Fits Pipe Size:
2-1/2 in
Height:
4-4/5 in
Length:
7-1/5 in
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510062502
Width:
7 in