This product requires certification to purchase.

2-1/2 in. PVC Countersunk Clean-Out Plug

Jones Stephens

2-1/2 in. PVC Countersunk Clean-Out Plug

  • Fast #
  • Part #JP49025
  • Item #1355018
  • Manufacturer Part #P49025
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. PVC Countersunk Clean-Out Plug

  • Fast #
  • Part #JP49025
  • Item #1355018
  • Manufacturer Part #P49025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White plastic
  • Fits Pipe Size(s): 2-1/2 in
  • Outlet Type (Connection): Threaded
  • Drain Base Width: 2-1/2 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Automatic Shut-Off:
No
Cover Color Finish:
White
Drain Base Material:
Plastic
Height:
4-7/10
IAPMO Listed:
No
Length:
5-1/2
Material:
Plastic
Plug Diameter:
2-1/2
Product Type:
Cleanout
Size:
2-1/2 in
UPC:
717510490251