2-1/2 in. Red Rubber Ring Gasket Only
2-1/2 in. Red Rubber Ring Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gaskets are 1/16" thick
- Temperature rating from 30 F to 170 F Continuous
- Tested p/ASTM D2240 and D412
- Tensile Strength 711 psi min
Documents
Specifications
- ASTM:
- ASTM D-1330
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Height:
- 1-7/10 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Red Rubber
- NSF Certified:
- No
- Product Type:
- Ring
- Size:
- 2-1/2 in
- Temperature Rating:
- 350
- Thickness:
- 0.06 in
- Type:
- Gasket
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 8 in