This product requires certification to purchase.

2-1/2 PRES GA 160#

Jones Stephens

2-1/2 PRES GA 160#

  • Fast #
  • Part #JG61160
  • Item #1590506
  • Manufacturer Part #G61160
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 PRES GA 160#

  • Fast #
  • Part #JG61160
  • Item #1590506
  • Manufacturer Part #G61160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel case construction
  • 1/4" MNPT brass lower connection
  • 2-1/2" face
  • 0-160 psi
  • 2 # increments
  • Bourdon tube style
  • For use with air, water, oil, and gas. Not for use with oxygen.
  • Grade Class B
  • Requires Certification

Specifications

Application:
Air
Color Finish Name:
Black
End Connection 1:
MNPT
End Connections:
MNPT
Height:
3-27/100 in
Length:
2-49/100 in
Material:
Steel
Maximum Temperature:
130
Minimum Temperature:
-12
Pressure - High:
160
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-12 to 130 Deg F
UPC:
717510611601
Weight:
0.21 lb
Width:
1-3/20 in