This product requires certification to purchase.

2-1/4 in. Brass Plated Closet Bolt with Round Washer and Tinnerman Nut

Jones Stephens

2-1/4 in. Brass Plated Closet Bolt with Round Washer and Tinnerman Nut

  • Fast #
  • Part #JC02421
  • Item #3708223
  • Manufacturer Part #C02421
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/4 in. Brass Plated Closet Bolt with Round Washer and Tinnerman Nut

  • Fast #
  • Part #JC02421
  • Item #3708223
  • Manufacturer Part #C02421
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lenexa, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless washers and nickel plated Tinnerman nuts
  • Two each bolts, nuts, round washers and tinnerman nuts per bag
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UPC:
717510024210
WaterSense Labeled:
No
Width:
2-1/2 in