This product requires certification to purchase.

2-1/4 in. ID x 3-3/8 in. OD x 11/16 in. Thick Tank to Bowl Gasket, Universal

Jones Stephens

2-1/4 in. ID x 3-3/8 in. OD x 11/16 in. Thick Tank to Bowl Gasket, Universal

  • Fast #
  • Part #JC03300L
  • Item #9781448
  • Manufacturer Part #C03300L
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/4 in. ID x 3-3/8 in. OD x 11/16 in. Thick Tank to Bowl Gasket, Universal

  • Fast #
  • Part #JC03300L
  • Item #9781448
  • Manufacturer Part #C03300L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal to fit most 2" toilet tank to bowl installations
  • 3.375” OD x 2.25” ID x .625” Thick beveled sponge rubber
  • Repair and prevent leaks between the toilet tank and the bowl
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Bathroom
Length:
3-3/8 in
Material:
Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510061420
WaterSense Labeled:
No
Width:
3-3/8 in