2-1/4 in. Plastic Washer
2-1/4 in. Plastic Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2-1/4 in
- Faucet Part Type:
- Washer
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Poly
- UPC:
- 717510802009