This product requires certification to purchase.

2-1/8 in. ID x 1/2 in. Wall Thickness x 6 ft. Lap Self-Seal Rubber Pipe Insulation (2 in. CTS)

Jones Stephens

2-1/8 in. ID x 1/2 in. Wall Thickness x 6 ft. Lap Self-Seal Rubber Pipe Insulation (2 in. CTS)

  • Fast #
  • Part #JI81218
  • Item #2473167
  • Manufacturer Part #6RXLO048218-JS
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/8 in. ID x 1/2 in. Wall Thickness x 6 ft. Lap Self-Seal Rubber Pipe Insulation (2 in. CTS)

  • Fast #
  • Part #JI81218
  • Item #2473167
  • Manufacturer Part #6RXLO048218-JS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Closed cell flexible elastomeric foam insulation tubes
  • Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/8 in
Fits Pipe Size
2 in
Length
6 ft
Size
2-1/8 in x 1/2 in
Thickness
1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Material Type
Rubber
R value
R3
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
220
Temperature Range
-297 to 220 Deg F
Warranty & Product Information
ASTM
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
FM Approved
Yes
Origin
Domestic
Product Type
Self-Sealing Pipe Insulation
UL Listed
UL 181/UL 723/UL 94-5V
UPC
717510812183