2-5/8 in. ID x 1 in. Wall Thickness Self-Sealing Foam Pipe Insulation (2-1/2 in. CTS)
2-5/8 in. ID x 1 in. Wall Thickness Self-Sealing Foam Pipe Insulation (2-1/2 in. CTS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 36 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation
- Two strips of self-adhesive seal easily at any length
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-5/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Self-Sealing Pipe Insulation
- R value:
- R5.8
- Size:
- 2-5/8 in x 1 in
- Temperature Range:
- -200 to 200 Deg F
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94HF1
- UPC:
- 717510162097