2 - 3 in. Push On Plastic Chrome Plated General Purpose Drain
2 - 3 in. Push On Plastic Chrome Plated General Purpose Drain
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over 2" or inside 3" Schedule 40 DWV pipe
- Brass inserts
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Diameter:
- 4-1/4 in
- Drain Base Height:
- 2-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Sizes:
- 2 in x 3 in
- Grate Color Finish:
- Chrome Plated
- Grate Color Finish Category:
- Chromes
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UL Listed:
- No
- UPC:
- 717510540222