2-5/8 - 3-1/2 in. Gear Clamp with 1/2 in. Band in Stainless Steel (Box of 100)
2-5/8 - 3-1/2 in. Gear Clamp with 1/2 in. Band in Stainless Steel (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All stainless
- Trade Size 48
- Hanging bag
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 6-7/10
- Material:
- Stainless
- Product Type:
- Full Kit
- UPC:
- 717510163124
- Weight:
- 6.45
- Width:
- 10-1/2