2-5/8 x 2 x 2-1/2 in. x 18 ft. Pipe Insulation in Black
2-5/8 x 2 x 2-1/2 in. x 18 ft. Pipe Insulation in Black
All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-5/8
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 18
- Material:
- Rubber
- Size:
- 18 ft x 2-5/8 in x 2 in
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 717510261073