This product requires certification to purchase.

2-5/8 x 2 x 2-1/2 in. x 18 ft. Polyethylene Self-Sealing Pipe Insulation in Black

Jones Stephens

2-5/8 x 2 x 2-1/2 in. x 18 ft. Polyethylene Self-Sealing Pipe Insulation in Black

  • Fast #
  • Part #JI85258
  • Item #9402264
  • Manufacturer Part #6RXLO200258-JS
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

2-5/8 x 2 x 2-1/2 in. x 18 ft. Polyethylene Self-Sealing Pipe Insulation in Black

  • Fast #
  • Part #JI85258
  • Item #9402264
  • Manufacturer Part #6RXLO200258-JS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion
  • Low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Color Finish Name:
Black
Diameter - Inside 1:
2-5/8 in
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Length:
18 ft
Material:
Plastic, Rubber
Material Type:
Polyethylene
Product Type:
Self-Sealing Pipe Insulation
Size:
18 ft x 2-5/8 in x 2 in
Temperature Range:
-200 to 200 Deg F (-129 to 93 Deg C)
Thickness:
2 in
UL Listed:
No
UPC:
717510261769