2 Copper Fitting Brush
2 Copper Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carbon steel
Specifications
- Height:
- 4-1/10 in
- UPC:
- 717510292008
- Weight:
- 0.45 lb
- Width:
- 7-3/5 in