This product requires certification to purchase.

2 EZ TEST Drain With 6 Base and Stainless Steel Strainer

Jones Stephens

2 EZ TEST Drain With 6 Base and Stainless Steel Strainer

  • Fast #
  • Part #JD64202
  • Item #2435924
  • Manufacturer Part #D64202
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 EZ TEST Drain With 6 Base and Stainless Steel Strainer

  • Fast #
  • Part #JD64202
  • Item #2435924
  • Manufacturer Part #D64202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes cover plate and stainless steel screws
  • 4-1/4" overall height
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
3
Type:
JD64202
UPC:
717510642025