This product requires certification to purchase.

2-Hole Trip Lever Trim in Brushed Nickel

Jones Stephens

2-Hole Trip Lever Trim in Brushed Nickel

  • Fast #
  • Part #JB5114BN
  • Item #3701832
  • Manufacturer Part #B5114BN
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

2-Hole Trip Lever Trim in Brushed Nickel

  • Fast #
  • Part #JB5114BN
  • Item #3701832
  • Manufacturer Part #B5114BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clamshell packaging
  • Includes faceplate, screws and strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Rough-In Kit
Drain Type:
Bathtub Drain
Height:
9 in
IAPMO Listed:
No
Length:
3 in
Material:
Zinc
UPC:
717510129489
Width:
5 in