This product requires certification to purchase.

2 in. Brass Round Strainer in Brushed Nickel

Jones Stephens

2 in. Brass Round Strainer in Brushed Nickel

  • Fast #
  • Part #JD6098BN
  • Item #3707844
  • Manufacturer Part #D6098BN
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Brass Round Strainer in Brushed Nickel

  • Fast #
  • Part #JD6098BN
  • Item #3707844
  • Manufacturer Part #D6098BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass
  • Works with shower drain base D50001
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
Fits Pipe Size:
2 in
Height:
2-3/10 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-1/4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
717510609837
Width:
4-3/5 in