2 in. Brass Round Strainer in Oil Rubbed Bronze
2 in. Brass Round Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass
- Works with shower drain base D50001
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- Height:
- 2-3/10 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510609851
- Width:
- 4-3/5 in