2 in. Brass Square Strainer in Pearl Nickel
2 in. Brass Square Strainer in Pearl Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from brass
- Overall Length: 4 in
- Overall Width: 4 in
- End Connection Size: 2 in
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pearl Nickel
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Brass
- Strainer Style:
- Square
- Trim Ring:
- Yes
- UL Listed:
- No
- UPC:
- 717510609462
- Width:
- 4 in