2 in FIP Cast Iron Shower Drain with 6-1/2 in. Pan and 4 in. Round Polished Brass Strainer
2 in FIP Cast Iron Shower Drain with 6-1/2 in. Pan and 4 in. Round Polished Brass Strainer
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Length:
- 11-1/2 in
- Type:
- JD60204
- UPC:
- 717510602043