This product requires certification to purchase.

2 in. IPS Brass Stainless Steel General Purpose Drain

Jones Stephens

2 in. IPS Brass Stainless Steel General Purpose Drain

  • Fast #
  • Part #JD45002
  • Item #2227483
  • Manufacturer Part #D45002
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. IPS Brass Stainless Steel General Purpose Drain

  • Fast #
  • Part #JD45002
  • Item #2227483
  • Manufacturer Part #D45002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass body
  • Stainless steel strainers and screws
  • No special tools required for installation
  • 2” IPS connection
  • Fits most standard urinals
  • Corrosion resistant material
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
2-3/8 in
Drain Base Material:
Brass
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Fitting Sizes:
2 in
Grate Color Finish:
Stainless Steel
Grate Diameter:
4-5/16 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Threaded
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Primer Connection:
No
UL Listed:
No
UPC:
717510452228