2 in. IPS Cast Iron Drain with 4 in. Adjustable Square Strainer Polished Chrome
2 in. IPS Cast Iron Drain with 4 in. Adjustable Square Strainer Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
- Inside caulk unit can be used with gasket to make unit no-caulk
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4 in
- Length:
- 5-4/5 in
- UPC:
- 717510694024