2 in. Plastic in Stainless Steel
2 in. Plastic in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- Allows for secondary drainage
- Accepts knockout test cap for testing
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2015
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510416015